Motion
PS-UHMW-OF-2
USA Sealing UHMW, UHMWPE, UHMW Polyethylene, PE, Polyethylene, Duravar, Lennite, Polystone, Tivar, Oil Filled, Self Lubricating, Internally Lubricated -
MI ITEM #11476446
MFR #PS-UHMW-OF-2
List Price$28.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing UHMW, UHMWPE, UHMW Polyethylene, PE, Polyethylene, Duravar, Lennite, Polystone, Tivar, Oil Filled, Self Lubricating, Internally Lubricated -
MI ITEM #11476446
MFR #PS-UHMW-OF-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.08/each for your price

Overview

Mfr description
PS-UHMW-OF-2 OIL-FILLED UHMW PLASTIC SHE
  • Oil filler acts as internal lubricant, making this material more slippery and wear-resistant compared to standard UHMW.

Specifications

  • Shape
    Sheet
  • Material
    UHMW Polyethylene
  • Grade
    Oil-Filled
  • Backing Type
    Plain
  • Thickness
    1/4 in.
  • Width
    6 in.
  • Length
    6 in.
  • Color
    Gray
  • Clarity
    Opaque
  • Tensile Strength
    4,000 psi
  • Impact Strength
    No Break
  • Water Absorption
    0.0001
  • Density
    0.034 lb/in³
  • Temperature Range
    -70° to 180 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought