Motion
PS-UHMW-OF-10

USA INDUSTRIALS INC
PS-UHMW-OF-10

USA Sealing UHMW, UHMWPE, UHMW Polyethylene, PE, Polyethylene, Duravar, Lennite, Polystone, Tivar, Oil Filled, Self Lubricating, Internally Lubricated -
Mi Item #11476454
MFR #PS-UHMW-OF-10
Price$10.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
PS-UHMW-OF-10

USA Sealing UHMW, UHMWPE, UHMW Polyethylene, PE, Polyethylene, Duravar, Lennite, Polystone, Tivar, Oil Filled, Self Lubricating, Internally Lubricated -
Mi Item #11476454
MFR #PS-UHMW-OF-10

Mfr description
PS-UHMW-OF-10 OIL-FILLED UHMW PLASTIC BA
  • Oil filler acts as internal lubricant, making this material more slippery and wear-resistant compared to standard UHMW.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.33/each

Specifications

Dimensions

  • Length
    24 in.
  • Tensile Strength
    4,000 psi
  • Thickness
    1/4 in.
  • Water Absorption
    0.0001
  • Width
    1 in.

Details

  • Backing Type
    Plain
  • Clarity
    Opaque
  • Color
    Gray
  • Density
    0.034 lb/in³
  • Grade
    Oil-Filled
  • Impact Strength
    No Break
  • Material
    UHMW Polyethylene
  • Shape
    Bar
  • Temperature Range
    -70° to 180 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)