Motion
BULK-PS-AC-1216

USA INDUSTRIALS INC
BULK-PS-AC-1216

USA Sealing Acetal, POM, Acetal Homopolymer, Homopolymer, POM-H, Delrin, Acetron, Celcon, Ertacetal, Pomalux, Sustarin, Tecaform, Ultraform -
MI ITEM #11476521
MFR #BULK-PS-AC-1216
List Price$31.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PS-AC-1216

USA Sealing Acetal, POM, Acetal Homopolymer, Homopolymer, POM-H, Delrin, Acetron, Celcon, Ertacetal, Pomalux, Sustarin, Tecaform, Ultraform -
MI ITEM #11476521
MFR #BULK-PS-AC-1216

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.87/each for your price

Overview

Mfr description
BULK-PS-AC-1216 WHITE DELRIN ACETAL PLAS
  • Commonly known as acetal homopolymer, Delrin® acetal is stronger, tougher, and stiffer than other types of acetal
  • Acetal is the easiest to machine plastic, wear-resistant, and moisture-resistant.

Specifications

  • Shape
    Sheet
  • Material
    Acetal (Delrin®)
  • Grade
    Standard
  • Backing Type
    Plain
  • Thickness
    1/4 in.
  • Width
    6 in.
  • Length
    6 in.
  • Color
    White
  • Clarity
    Opaque
  • Tensile Strength
    9,600 psi
  • Impact Strength
    1.2 ft.-lbs./in.
  • Water Absorption
    0.0025
  • Density
    0.051 lb/in³
  • Temperature Range
    -20° to 180 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought