Motion
BULK-PS-PE-651

USA INDUSTRIALS INC
BULK-PS-PE-651

USA Sealing HDPE, Marineboard, Marine Grade HDPE, Marine Grade Polyethylene, High Density Polyethylene, PE, Polyethylene, Seaboard, Starboard -
MI ITEM #11477428
MFR #BULK-PS-PE-651
List Price$86.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PS-PE-651

USA Sealing HDPE, Marineboard, Marine Grade HDPE, Marine Grade Polyethylene, High Density Polyethylene, PE, Polyethylene, Seaboard, Starboard -
MI ITEM #11477428
MFR #BULK-PS-PE-651

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$86.66/each for your price

Overview

Mfr description
BULK-PS-PE-651 WHITE MARINE HDPE PLASTIC
  • Commonly known as marineboard or starboard, this material offers superior performance where water, sunlight, and other harsh elements are present
  • Will not rust, corrode, rot, delaminate, or splinter unlike wood or metal alternatives.

Specifications

  • Shape
    Sheet
  • Material
    HDPE
  • Grade
    Marine
  • Backing Type
    Plain
  • Thickness
    1/4 in.
  • Width
    12 in.
  • Length
    48 in.
  • Color
    White
  • Clarity
    Opaque
  • Tensile Strength
    4,000 psi
  • Impact Strength
    1.1 ft.-lbs./in.
  • Water Absorption
    0.0005
  • Density
    0.034 lb/in³
  • Temperature Range
    -100° to 180 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought