Motion
BULK-PS-PEI-1

USA INDUSTRIALS INC
BULK-PS-PEI-1

USA Sealing PEI, Polyetherimide, Ultem -
MI ITEM #11477768
MFR #BULK-PS-PEI-1
List Price$2,745.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PS-PEI-1

USA Sealing PEI, Polyetherimide, Ultem -
MI ITEM #11477768
MFR #BULK-PS-PEI-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,745.28/each for your price

Overview

Mfr description
BULK-PS-PEI-1 ULTEM PEI PLASTIC SHEET -
  • PEI is resistant to hot water and steam
  • It is one of the strongest plastic materials and has excellent Electrically Insulating properties.

Specifications

  • Shape
    Sheet
  • Material
    PEI (ULTEM™)
  • Grade
    Standard
  • Backing Type
    Plain
  • Thickness
    1/4 in.
  • Width
    24 in.
  • Length
    48 in.
  • Color
    Amber
  • Clarity
    Semi-Clear
  • Tensile Strength
    15,200 psi
  • Impact Strength
    1.0 ft.-lbs./in.
  • Water Absorption
    0.0025
  • Density
    0.045 lb/in³
  • Temperature Range
    -20° to 330 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought