Motion
BULK-PS-PEI-39

USA INDUSTRIALS INC
BULK-PS-PEI-39

USA Sealing PEI, Polyetherimide, Ultem -
Mi Item #11477803
MFR #BULK-PS-PEI-39
Price$493.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PS-PEI-39

USA Sealing PEI, Polyetherimide, Ultem -
Mi Item #11477803
MFR #BULK-PS-PEI-39

Mfr description
BULK-PS-PEI-39 ULTEM PEI PLASTIC BAR -
  • PEI is resistant to hot water and steam
  • It is one of the strongest plastic materials and has excellent Electrically Insulating properties.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$493.94/each

Specifications

Dimensions

  • Length
    24 in.
  • Tensile Strength
    15,200 psi
  • Thickness
    1/2 in.
  • Water Absorption
    0.0025
  • Width
    4 in.

Details

  • Backing Type
    Plain
  • Clarity
    Semi-Clear
  • Color
    Amber
  • Density
    0.045 lb/in³
  • Grade
    Standard
  • Impact Strength
    1.0 ft.-lbs./in.
  • Material
    PEI (ULTEM™)
  • Shape
    Bar
  • Temperature Range
    -20° to 330 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)