Motion
BULK-PR-CPVC-5

USA INDUSTRIALS INC
BULK-PR-CPVC-5

USA Sealing CPVC, Chlorinated PVC, PVC, Polyvinyl Chloride, Polyvinyl, Vinyl -
MI ITEM #11477909
MFR #BULK-PR-CPVC-5
Price$11.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PR-CPVC-5

USA Sealing CPVC, Chlorinated PVC, PVC, Polyvinyl Chloride, Polyvinyl, Vinyl -
MI ITEM #11477909
MFR #BULK-PR-CPVC-5

Mfr description
BULK-PR-CPVC-5 CPVC PLASTIC ROD - 3/8" D
  • CPVC can withstand higher temperatures compared to PVC Type 1, while retaining chemical-resistant properties.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.19/each

Specifications

Dimensions

  • Diameter
    3/8 in.
  • Length
    3 ft.
  • Tensile Strength
    7,500 psi
  • Water Absorption
    0.0004

Details

  • Clarity
    Opaque
  • Color
    Gray
  • Density
    0.056 lb/in³
  • Friction Coefficient
    0.6
  • Grade
    Standard
  • Impact Strength
    1.2 ft.-lbs/in.
  • Material
    CPVC
  • Shape
    Rod
  • Temperature Range
    30° to 200° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)