Motion
PR-PTFE-GF-3
USA Sealing PTFE, Polytetrafluoroethylene, Teflon, Fluoropolymer, Glass Filled -
MI ITEM #11477953
MFR #PR-PTFE-GF-3
List Price$14.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing PTFE, Polytetrafluoroethylene, Teflon, Fluoropolymer, Glass Filled -
MI ITEM #11477953
MFR #PR-PTFE-GF-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.39/each for your price

Overview

Mfr description
PR-PTFE-GF-3 GLASS-FILLED PTFE PLASTIC R
  • Glass filler makes this material stronger and more abrasion resistant than standard PTFE.

Specifications

  • Shape
    Rod
  • Material
    PTFE
  • Grade
    Glass-Filled
  • Diameter
    1/4 in.
  • Length
    2 ft.
  • Color
    Off-White
  • Clarity
    Opaque
  • Tensile Strength
    1,000 psi
  • Friction Coefficient
    0.12
  • Water Absorption
    0.0001
  • Density
    0.080 lb/in³
  • Temperature Range
    -350° to 500° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought