Motion
PR-PTFE-GF-54

USA INDUSTRIALS INC
PR-PTFE-GF-54

USA Sealing PTFE, Polytetrafluoroethylene, Teflon, Fluoropolymer, Glass Filled -
Mi Item #11478000
MFR #PR-PTFE-GF-54
Price$927.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
PR-PTFE-GF-54

USA Sealing PTFE, Polytetrafluoroethylene, Teflon, Fluoropolymer, Glass Filled -
Mi Item #11478000
MFR #PR-PTFE-GF-54

Mfr description
PR-PTFE-GF-54 GLASS-FILLED PTFE PLASTIC
  • Glass filler makes this material stronger and more abrasion resistant than standard PTFE.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$927.89/each

Specifications

Dimensions

  • Diameter
    3-1/2 in.
  • Length
    1 ft.
  • Tensile Strength
    1,000 psi
  • Water Absorption
    0.0001

Details

  • Clarity
    Opaque
  • Color
    Off-White
  • Density
    0.080 lb/in³
  • Friction Coefficient
    0.12
  • Grade
    Glass-Filled
  • Material
    PTFE
  • Shape
    Rod
  • Temperature Range
    -350° to 500° F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)