Motion
BULK-PR-AC-159

USA INDUSTRIALS INC
BULK-PR-AC-159

USA Sealing Acetal, POM, Acetal Homopolymer, Homopolymer, POM-H, Delrin, Acetron, Celcon, Ertacetal, Pomalux, Sustarin, Tecaform, Ultraform -
Mi Item #11478005
MFR #BULK-PR-AC-159
Price$6.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PR-AC-159

USA Sealing Acetal, POM, Acetal Homopolymer, Homopolymer, POM-H, Delrin, Acetron, Celcon, Ertacetal, Pomalux, Sustarin, Tecaform, Ultraform -
Mi Item #11478005
MFR #BULK-PR-AC-159

Mfr description
BULK-PR-AC-159 WHITE DELRIN ACETAL PLAST
  • Commonly known as acetal homopolymer, Delrin® acetal is stronger, tougher, and stiffer than other types of acetal
  • Acetal is the easiest to machine plastic, wear-resistant, and moisture-resistant.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.26/each

Specifications

Dimensions

  • Diameter
    1/4 in.
  • Length
    3 ft.
  • Tensile Strength
    9,600 psi
  • Water Absorption
    0.0025

Details

  • Clarity
    Opaque
  • Color
    White
  • Density
    0.051 lb/in³
  • Friction Coefficient
    0.2
  • Grade
    Standard
  • Impact Strength
    1.2 ft.-lbs/in.
  • Material
    Acetal (Delrin®)
  • Shape
    Rod
  • Temperature Range
    -20° to 180° F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)