Motion
BULK-RS-H40MIL-3

USA INDUSTRIALS INC
BULK-RS-H40MIL-3

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Buna-N Rubber, Buna Rubber, Nitrile Rubber, NBR Rubber, Buna-N, Buna, Nitrile, NBR, Military Grade Rubber, MIL Spec Rubber, MIlitary Grade Buna-N, MIL Spec Buna-N, Military Grade NBR, MIL Spec NBR, Military Grade Buna, MIL Spec Buna, Military Grade NBR, MIL Spec NBR -
MI ITEM #11478571
MFR #BULK-RS-H40MIL-3
List Price$4,279.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-H40MIL-3

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Buna-N Rubber, Buna Rubber, Nitrile Rubber, NBR Rubber, Buna-N, Buna, Nitrile, NBR, Military Grade Rubber, MIL Spec Rubber, MIlitary Grade Buna-N, MIL Spec Buna-N, Military Grade NBR, MIL Spec NBR, Military Grade Buna, MIL Spec Buna, Military Grade NBR, MIL Spec NBR -
MI ITEM #11478571
MFR #BULK-RS-H40MIL-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,279.04/each for your price

Overview

Mfr description
BULK-RS-H40MIL-3 MILITARY GRADE MIL-R-30
  • This formulation of Buna-N is made to be compliant with military specifications
  • Buna-N is ideal for oils, greases, fuels, and petroleum applications
  • It also works well with water and mild chemicals and has excellent physical properties making it tough and durable.

Specifications

  • Shape
    Roll
  • Material
    Buna-N
  • Grade
    Military
  • Durometer
    40A
  • Backing Type
    Plain
  • Thickness
    3/32 in.
  • Thickness Tolerance
    (-0.013 in. - +0.013 in.)
  • Width
    36 in.
  • Length
    60 ft.
  • Color
    Black
  • Texture
    Smooth
  • Tensile Strength
    1,200 psi
  • Elongation
    4
  • Tear Strength
    Smooth
  • Compression Set
    0.3
  • Density
    1.35 g/cm³
  • Temperature Range
    -30° to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text