Motion
BULK-RS-S30-5

USA INDUSTRIALS INC
BULK-RS-S30-5

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Silicone Rubber, Silicone, VMQ, Polysiloxane, Silicone Rubber, Silicone -
MI ITEM #11478663
MFR #BULK-RS-S30-5
List Price$8,909.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-S30-5

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Silicone Rubber, Silicone, VMQ, Polysiloxane, Silicone Rubber, Silicone -
MI ITEM #11478663
MFR #BULK-RS-S30-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,909.62/each for your price

Overview

Mfr description
BULK-RS-S30-5 SILICONE RUBBER ROLL NO AD
  • This formulation can withstand the highest temperatures and offers the lowest compression compared to our other silicone compounds
  • Silicone has excellent weathering properties.

Specifications

  • Shape
    Roll
  • Material
    Silicone
  • Grade
    Standard
  • Durometer
    30A
  • Backing Type
    Plain
  • Thickness
    3/16 in.
  • Thickness Tolerance
    (-0.022 in. - +0.022 in.)
  • Width
    36 in.
  • Length
    50 ft.
  • Color
    Red
  • Texture
    Smooth
  • Tensile Strength
    850 psi
  • Elongation
    3
  • Tear Strength
    Smooth
  • Compression Set
    0.35
  • Density
    1.15 g/cm³
  • Temperature Range
    -80° to 400°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text