Motion
BULK-RS-E40MIL-1

USA INDUSTRIALS INC
BULK-RS-E40MIL-1

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, EPDM Rubber, EPDM, ERP, EP, Military Grade Rubber, MIL Spec Rubber, Military Grade EPDM, MIL Spec EPDM, Military Grade ERP, MIL Spec ERP, Military Grade EP, MIL Spec EP -
MI ITEM #11478679
MFR #BULK-RS-E40MIL-1
List Price$2,215.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-E40MIL-1

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, EPDM Rubber, EPDM, ERP, EP, Military Grade Rubber, MIL Spec Rubber, Military Grade EPDM, MIL Spec EPDM, Military Grade ERP, MIL Spec ERP, Military Grade EP, MIL Spec EP -
MI ITEM #11478679
MFR #BULK-RS-E40MIL-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,215.87/each for your price

Overview

Mfr description
BULK-RS-E40MIL-1 MILITARY GRADE MIL-R-30
  • This formulation of EPDM is made to be compliant with military specifications
  • EPDM is ideal for use outdoors and has excellent resistance to weather
  • It is particularly well suited for use in applications with steam and water.

Specifications

  • Shape
    Roll
  • Material
    EPDM
  • Grade
    Military
  • Durometer
    40A
  • Backing Type
    Plain
  • Thickness
    1/64 in.
  • Thickness Tolerance
    (-0.010 in. - +0.010 in.)
  • Width
    36 in.
  • Length
    50 ft.
  • Color
    Black
  • Texture
    Smooth
  • Tensile Strength
    1,500 psi
  • Elongation
    4
  • Tear Strength
    Smooth
  • Compression Set
    0.3
  • Density
    1.35 g/cm³
  • Temperature Range
    -30° to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text