Motion
BULK-RS-E40MIL-3

USA INDUSTRIALS INC
BULK-RS-E40MIL-3

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, EPDM Rubber, EPDM, ERP, EP, Military Grade Rubber, MIL Spec Rubber, Military Grade EPDM, MIL Spec EPDM, Military Grade ERP, MIL Spec ERP, Military Grade EP, MIL Spec EP -
Mi Item #11478681
MFR #BULK-RS-E40MIL-3
Price$2,748.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-E40MIL-3

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, EPDM Rubber, EPDM, ERP, EP, Military Grade Rubber, MIL Spec Rubber, Military Grade EPDM, MIL Spec EPDM, Military Grade ERP, MIL Spec ERP, Military Grade EP, MIL Spec EP -
Mi Item #11478681
MFR #BULK-RS-E40MIL-3

Mfr description
BULK-RS-E40MIL-3 MILITARY GRADE MIL-R-30
  • This formulation of EPDM is made to be compliant with military specifications
  • EPDM is ideal for use outdoors and has excellent resistance to weather
  • It is particularly well suited for use in applications with steam and water.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,748.74/each

Specifications

Dimensions

  • Elongation
    4
  • Length
    50 ft.
  • Tensile Strength
    1,500 psi
  • Thickness
    1/16 in.
  • Width
    36 in.

Details

  • Backing Type
    Plain
  • Color
    Black
  • Compression Set
    0.3
  • Density
    1.35 g/cm³
  • Durometer
    40A
  • Grade
    Military
  • Material
    EPDM
  • Shape
    Roll
  • Tear Strength
    Smooth
  • Temperature Range
    -30° to 250°F
  • Texture
    Smooth
  • Thickness Tolerance
    (-0.011 in. - +0.011 in.)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)