Motion
BULK-RS-N30MIL-11

USA INDUSTRIALS INC
BULK-RS-N30MIL-11

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Neoprene Rubber, Neoprene, CR, Chloroprene, Military Grade Rubber, MIL Spec Rubber, Military Grade Neoprene, MIL Spec Neoprene, MIlitary Grade CR, MIL Spec CR, MIlitary Grade Chloroprene, MIL Spec Chloroprene -
MI ITEM #11479535
MFR #BULK-RS-N30MIL-11
Price$278.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-N30MIL-11

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Neoprene Rubber, Neoprene, CR, Chloroprene, Military Grade Rubber, MIL Spec Rubber, Military Grade Neoprene, MIL Spec Neoprene, MIlitary Grade CR, MIL Spec CR, MIlitary Grade Chloroprene, MIL Spec Chloroprene -
MI ITEM #11479535
MFR #BULK-RS-N30MIL-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$278.76/each

Specifications

Dimensions

  • Elongation
    4
  • Length
    36 in.
  • Tensile Strength
    1,500 psi
  • Thickness
    3/16 in.
  • Width
    12 in.

Details

  • Backing Type
    Plain
  • Color
    Black
  • Compression Set
    0.33
  • Density
    1.35 g/cm³
  • Durometer
    30A
  • Grade
    Military
  • Material
    Neoprene
  • Shape
    Sheet
  • Tear Strength
    Smooth
  • Temperature Range
    -30° to 250°F
  • Texture
    Smooth
  • Thickness Tolerance
    (-0.022 in. - +0.022 in.)

Overview

Mfr description
BULK-RS-N30MIL-11 MILITARY GRADE MIL-R-3
  • This formulation of Neoprene is made to be compliant with military specifications
  • Neoprene has a good balance of properties and is suitable for oils, water, and refrigerants while remaining tough and weather resistant.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought