Motion
BULK-RS-SBRHS60-89

USA INDUSTRIALS INC
BULK-RS-SBRHS60-89

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, SBR Rubber, SBR, Styrene Butadiene Rubber, Red Rubber, Skirtboard, Skirt Board, Skirt Board Rubber, Fabric-Reinforced Rubber, Fabric-Reinforced SBR Rubber, Fabric-Reinforced SBR, Fabric Reinforced Rubber, Fabric Reinforced SBR Rubber, Fabric Reinforced SBR -
Mi Item #11481003
MFR #BULK-RS-SBRHS60-89
Price$1,107.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-SBRHS60-89

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, SBR Rubber, SBR, Styrene Butadiene Rubber, Red Rubber, Skirtboard, Skirt Board, Skirt Board Rubber, Fabric-Reinforced Rubber, Fabric-Reinforced SBR Rubber, Fabric-Reinforced SBR, Fabric Reinforced Rubber, Fabric Reinforced SBR Rubber, Fabric Reinforced SBR -
Mi Item #11481003
MFR #BULK-RS-SBRHS60-89

Mfr description
BULK-RS-SBRHS60-89 BLACK HIGH STRENGTH S
  • These sheets have a fabric insert and stand up to high stress and flex
  • They are often used as flange gaskets, diaphragm packing, and in other applications with heavy compression
  • SBR is a good economical choice for general purpose use and offers good abrasion resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,107.01/each

Specifications

Dimensions

  • Elongation
    3.5
  • Length
    50 ft.
  • Tensile Strength
    1,000 psi
  • Thickness
    3/8 in.
  • Width
    12 in.

Details

  • Backing Type
    Plain
  • Color
    Black
  • Compression Set
    0.3
  • Density
    1.35 g/cm³
  • Durometer
    60A
  • Grade
    High Strength
  • Material
    SBR
  • Shape
    Roll
  • Tear Strength
    Smooth
  • Temperature Range
    -45° to 200° F
  • Texture
    Smooth
  • Thickness Tolerance
    (-0.035 in. - +0.035 in.)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)