Motion
BULK-RS-SBRHS60-91

USA INDUSTRIALS INC
BULK-RS-SBRHS60-91

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, SBR Rubber, SBR, Styrene Butadiene Rubber, Red Rubber, Skirtboard, Skirt Board, Skirt Board Rubber, High Strength Rubber, High Strength SBR Rubber, High Strength SBR -
Mi Item #11481004
MFR #BULK-RS-SBRHS60-91
Price$682.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-SBRHS60-91

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, SBR Rubber, SBR, Styrene Butadiene Rubber, Red Rubber, Skirtboard, Skirt Board, Skirt Board Rubber, High Strength Rubber, High Strength SBR Rubber, High Strength SBR -
Mi Item #11481004
MFR #BULK-RS-SBRHS60-91

Mfr description
BULK-RS-SBRHS60-91 BLACK HIGH STRENGTH S
  • Stronger and more durable than standard SBR for more demanding applications
  • SBR is a good economical choice for general purpose use and offers good abrasion resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$682.71/each

Specifications

Dimensions

  • Elongation
    3.5
  • Length
    10 ft.
  • Tensile Strength
    1,000 psi
  • Thickness
    3/4 in.
  • Width
    6 in.

Details

  • Backing Type
    Plain
  • Color
    Black
  • Compression Set
    0.3
  • Density
    1.35 g/cm³
  • Durometer
    60A
  • Grade
    High Strength
  • Material
    SBR
  • Shape
    Strip
  • Tear Strength
    Smooth
  • Temperature Range
    -45° to 200°F
  • Texture
    Smooth
  • Thickness Tolerance
    (-0.059 in. - +0.059 in.)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)