Motion
BULK-RS-SBRFR75-69

USA INDUSTRIALS INC
BULK-RS-SBRFR75-69

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, SBR Rubber, SBR, Styrene Butadiene Rubber, Red Rubber, Skirtboard, Skirt Board, Skirt Board Rubber, Fabric-Reinforced Rubber, Fabric-Reinforced SBR Rubber, Fabric-Reinforced SBR, Fabric Reinforced Rubber, Fabric Reinforced SBR Rubber, Fabric Reinforced SBR -
MI ITEM #11481011
MFR #BULK-RS-SBRFR75-69
Price$23.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-SBRFR75-69

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, SBR Rubber, SBR, Styrene Butadiene Rubber, Red Rubber, Skirtboard, Skirt Board, Skirt Board Rubber, Fabric-Reinforced Rubber, Fabric-Reinforced SBR Rubber, Fabric-Reinforced SBR, Fabric Reinforced Rubber, Fabric Reinforced SBR Rubber, Fabric Reinforced SBR -
MI ITEM #11481011
MFR #BULK-RS-SBRFR75-69

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.71/each

Specifications

Dimensions

  • Elongation
    2.8
  • Length
    12 in.
  • Tensile Strength
    800 psi
  • Thickness
    1/16 in.
  • Width
    12 in.

Details

  • Backing Type
    Plain
  • Color
    Black
  • Compression Set
    0.35
  • Density
    1.45 g/cm³
  • Durometer
    75A
  • Fabric Type
    Polyester - 1 Ply (For Reinforcement)
  • Grade
    Fabric-Reinforced
  • Material
    SBR
  • Shape
    Sheet
  • Tear Strength
    Smooth
  • Temperature Range
    -45° to 200° F
  • Texture
    Smooth
  • Thickness Tolerance
    (-0.011 in. - +0.011 in.)

Overview

Mfr description
BULK-RS-SBRFR75-69 1 PLY POLYESTER FABRI
  • These sheets have a fabric insert and stand up to high stress and flex
  • They are often used as flange gaskets, diaphragm packing, and in other applications with heavy compression
  • SBR is a good economical choice for general purpose use and offers good abrasion resistance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought