Motion
BULK-RS-V75-435

USA INDUSTRIALS INC
BULK-RS-V75-435

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Viton Rubber, Viton, FKM, Fluorocarbon -
Mi Item #11481058
MFR #BULK-RS-V75-435
Price$226.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-V75-435

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Viton Rubber, Viton, FKM, Fluorocarbon -
Mi Item #11481058
MFR #BULK-RS-V75-435

Mfr description
BULK-RS-V75-435 VITON RUBBER STRIP NO AD
  • Viton is the superior choice for applications that demand chemical resistance
  • It is also excellent for use at high temperatures and with oils.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$226.87/each

Specifications

Dimensions

  • Elongation
    1.5
  • Length
    36 in.
  • Tensile Strength
    1,000 psi
  • Thickness
    3/16 in.
  • Width
    2 in.

Details

  • Backing Type
    Plain
  • Color
    Black
  • Compression Set
    0.25
  • Density
    1.90 g/cm³
  • Durometer
    75A
  • Grade
    Standard
  • Material
    Viton
  • Shape
    Strip
  • Tear Strength
    Smooth
  • Temperature Range
    -10° to 400° F
  • Texture
    Smooth
  • Thickness Tolerance
    (-0.022 in. - +0.022 in.)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)