Motion
BULK-RS-BTL60-13

USA INDUSTRIALS INC
BULK-RS-BTL60-13

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Butyl, Butyl Rubber, Isobutylene, Isobutylene Isoprene -
Mi Item #11481082
MFR #BULK-RS-BTL60-13
Price$27.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-BTL60-13

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Butyl, Butyl Rubber, Isobutylene, Isobutylene Isoprene -
Mi Item #11481082
MFR #BULK-RS-BTL60-13

Mfr description
BULK-RS-BTL60-13 BUTYL RUBBER STRIP NO A
  • Butyl Rubber is well known for its air impermeability and is often used in airtight applications
  • It is also known as Isobutylene Isoprene.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.80/each

Specifications

Dimensions

  • Elongation
    3
  • Length
    36 in.
  • Tensile Strength
    1,200 psi
  • Thickness
    1/16 in.
  • Width
    2 in.

Details

  • Backing Type
    Plain
  • Color
    Black
  • Compression Set
    0.5
  • Density
    1.35 g/cm³
  • Durometer
    60A
  • Grade
    Standard
  • Material
    Butyl
  • Shape
    Strip
  • Tear Strength
    Smooth
  • Temperature Range
    -40° to 250°F
  • Texture
    Smooth
  • Thickness Tolerance
    (-0.011 in. - +0.011 in.)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)