Motion
BULK-RS-HPN60-21

USA INDUSTRIALS INC
BULK-RS-HPN60-21

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Hypalon, Hypalon Rubber -
MI ITEM #11481128
MFR #BULK-RS-HPN60-21
Price$27.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-HPN60-21

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Hypalon, Hypalon Rubber -
MI ITEM #11481128
MFR #BULK-RS-HPN60-21

Mfr description
BULK-RS-HPN60-21 HYPALON RUBBER STRIP NO
  • Hypalon Rubber is noted for its good chemical and water resistance and is often used as an outside liner for protection
  • Hypalon can be used as an alternative to Neoprene.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.02/each

Specifications

Dimensions

  • Elongation
    3.5
  • Length
    36 in.
  • Tensile Strength
    1,500 psi
  • Thickness
    1/16 in.
  • Width
    2 in.

Details

  • Backing Type
    Plain
  • Color
    Black
  • Compression Set
    0.4
  • Density
    1.30 g/cm³
  • Durometer
    60A
  • Grade
    Standard
  • Material
    Hypalon
  • Shape
    Strip
  • Tear Strength
    Smooth
  • Temperature Range
    -40° to 250°F
  • Texture
    Smooth
  • Thickness Tolerance
    (-0.011 in. - +0.011 in.)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)