Motion
BULK-RS-HPN60-22

USA INDUSTRIALS INC
BULK-RS-HPN60-22

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Hypalon, Hypalon Rubber -
MI ITEM #11481129
MFR #BULK-RS-HPN60-22
List Price$38.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-HPN60-22

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Hypalon, Hypalon Rubber -
MI ITEM #11481129
MFR #BULK-RS-HPN60-22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.41/each for your price

Overview

Mfr description
BULK-RS-HPN60-22 HYPALON RUBBER STRIP NO
  • Hypalon Rubber is noted for its good chemical and water resistance and is often used as an outside liner for protection
  • Hypalon can be used as an alternative to Neoprene.

Specifications

  • Shape
    Strip
  • Material
    Hypalon
  • Grade
    Standard
  • Durometer
    60A
  • Backing Type
    Plain
  • Thickness
    3/32 in.
  • Thickness Tolerance
    (-0.013 in. - +0.013 in.)
  • Width
    2 in.
  • Length
    36 in.
  • Color
    Black
  • Texture
    Smooth
  • Tensile Strength
    1,500 psi
  • Elongation
    3.5
  • Tear Strength
    Smooth
  • Compression Set
    0.4
  • Density
    1.30 g/cm³
  • Temperature Range
    -40° to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought