Motion
BULK-RS-RCY60-14

USA INDUSTRIALS INC
BULK-RS-RCY60-14

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Recycled, Recycled Rubber -
MI ITEM #11481203
MFR #BULK-RS-RCY60-14
List Price$29.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-RCY60-14

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Recycled, Recycled Rubber -
MI ITEM #11481203
MFR #BULK-RS-RCY60-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.97/each for your price

Overview

Mfr description
BULK-RS-RCY60-14 RECYCLED RUBBER SHEET N
  • This innovative formulation helps us reduce waste from the environment
  • This formulation is derived from scrap tires and other materials that facilitate a softer and more comfortable surface for environments such as playgrounds, athletic fields, and hospital floors

Specifications

  • Shape
    Sheet
  • Material
    Recycled Rubber
  • Grade
    Standard
  • Durometer
    60A
  • Backing Type
    Plain
  • Thickness
    5/16 in.
  • Thickness Tolerance
    (-0.030 in. - +0.030 in.)
  • Width
    12 in.
  • Length
    12 in.
  • Color
    Black-Speckled
  • Texture
    Smooth
  • Tensile Strength
    250 psi
  • Elongation
    1
  • Tear Strength
    Smooth
  • Compression Set
    0.99
  • Density
    1.10 g/cm³
  • Temperature Range
    0° to 210°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought