Motion
BULK-RS-PVC70-8

USA INDUSTRIALS INC
BULK-RS-PVC70-8

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Vinyl, Vinyl Rubber -
Mi Item #11481238
MFR #BULK-RS-PVC70-8
Price$43.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-PVC70-8

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Vinyl, Vinyl Rubber -
Mi Item #11481238
MFR #BULK-RS-PVC70-8

Mfr description
BULK-RS-PVC70-8 VINYL RUBBER SHEET NO AD
  • Vinyl rubber is very durable and has a strong chemical resistance
  • Also, vinyl is resisant to mosture absorbtions and provides an easy-to-clean surface that's great for hard-wearing environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.48/each

Specifications

Dimensions

  • Elongation
    3.5
  • Length
    12 in.
  • Tensile Strength
    1,000 psi
  • Thickness
    1/4 in.
  • Width
    12 in.

Details

  • Backing Type
    Plain
  • Color
    Black
  • Compression Set
    Not Rated
  • Density
    1.25 g/cm³
  • Durometer
    70A
  • Grade
    Standard
  • Material
    Vinyl
  • Shape
    Sheet
  • Tear Strength
    Smooth
  • Temperature Range
    -40° to 180°F
  • Texture
    Smooth
  • Thickness Tolerance
    (-0.026 in. - +0.026 in.)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)