Motion
BULK-RS-PVC70-9

USA INDUSTRIALS INC
BULK-RS-PVC70-9

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Vinyl, Vinyl Rubber -
MI ITEM #11481239
MFR #BULK-RS-PVC70-9
List Price$59.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-PVC70-9

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Vinyl, Vinyl Rubber -
MI ITEM #11481239
MFR #BULK-RS-PVC70-9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.41/each for your price

Overview

Mfr description
BULK-RS-PVC70-9 VINYL RUBBER SHEET NO AD
  • Vinyl rubber is very durable and has a strong chemical resistance
  • Also, vinyl is resisant to mosture absorbtions and provides an easy-to-clean surface that's great for hard-wearing environments.

Specifications

  • Shape
    Sheet
  • Material
    Vinyl
  • Grade
    Standard
  • Durometer
    70A
  • Backing Type
    Plain
  • Thickness
    1/16 in.
  • Thickness Tolerance
    (-0.011 in. - +0.011 in.)
  • Width
    12 in.
  • Length
    24 in.
  • Color
    Black
  • Texture
    Smooth
  • Tensile Strength
    1,000 psi
  • Elongation
    3.5
  • Tear Strength
    Smooth
  • Compression Set
    Not Rated
  • Density
    1.25 g/cm³
  • Temperature Range
    -40° to 180°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought