Motion
ZUSAH70001
Buna-N O-Ring - Dash 001 - Pack of 100
MI ITEM #11481313
MFR #ZUSAH70001
Price$6.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Buna-N O-Ring - Dash 001 - Pack of 100
MI ITEM #11481313
MFR #ZUSAH70001

Mfr description
ZUSAH70001 BUNA-N O-RING - DASH 001 - PA
  • Buna-N is the most commonly used O-Ring material due to its strength and durability
  • It is suitable for a broad range of fluids including oils, water, and mild chemicals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.97/each

Specifications

Dimensions

  • Inside Diameter  
    0.029 in
  • Outside Diameter  
    0.109 in

Details

  • Color
    Black
  • Cross Section
    0.040 in
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Grade
    Standard
  • Material
    Buna-N
  • Product Type
    O-Rings
  • Standard Package Quantity
    100
  • Temperature Range
    -40° to 250° F
  • UPC_NO
    193005218669

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)