Motion
ZUSAH70282
Buna-N O-Ring - Dash 282 - Pack of 2
Mi Item #11481522
MFR #ZUSAH70282
Price$15.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Buna-N O-Ring - Dash 282 - Pack of 2
Mi Item #11481522
MFR #ZUSAH70282

Mfr description
ZUSAH70282 BUNA-N O-RING - DASH 282 - PA
  • Buna-N is the most commonly used O-Ring material due to its strength and durability
  • It is suitable for a broad range of fluids including oils, water, and mild chemicals
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.13/each

Specifications

Dimensions

  • Inside Diameter  
    15.955 in
  • Outside Diameter  
    16.233 in

Details

  • Color
    Black
  • Cross Section
    0.139 in
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Grade
    Standard
  • Material
    Buna-N
  • Product Type
    O-Rings
  • Standard Package Quantity
    2
  • Temperature Range
    -40° to 250° F
  • UPC_NO
    193005220815
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)