Motion
ZUSAH1.6X25.1

USA INDUSTRIALS INC
ZUSAH1.6X25.1

Buna-N O-Ring - 1.6mm Wide 25.1mm ID - Pack of 100
Mi Item #11481826
MFR #ZUSAH1.6X25.1
Price$21.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSAH1.6X25.1

Buna-N O-Ring - 1.6mm Wide 25.1mm ID - Pack of 100
Mi Item #11481826
MFR #ZUSAH1.6X25.1

Mfr description
ZUSAH1.6X25.1 BUNA-N O-RING - 1.6MM WIDE
  • Buna-N is the most commonly used O-Ring material due to its strength and durability
  • It is suitable for a broad range of fluids including oils, water, and mild chemicals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.24/each

Specifications

Dimensions

  • Inside Diameter  
    25.1 mm
  • Outside Diameter  
    28.3 mm

Details

  • Color
    Black
  • Cross Section
    1.6 mm
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Grade
    Standard
  • Material
    Buna-N
  • Product Type
    O-Rings
  • Standard Package Quantity
    100
  • Temperature Range
    -40° to 250° F
  • UPC_NO
    193005199975
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)