Motion
ZUSAH2.4X31.6

USA INDUSTRIALS INC
ZUSAH2.4X31.6

Buna-N O-Ring - 2.4mm Wide 31.6mm ID - Pack of 25
Mi Item #11482010
MFR #ZUSAH2.4X31.6
Price$15.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSAH2.4X31.6

Buna-N O-Ring - 2.4mm Wide 31.6mm ID - Pack of 25
Mi Item #11482010
MFR #ZUSAH2.4X31.6

Mfr description
ZUSAH2.4X31.6 BUNA-N O-RING - 2.4MM WIDE
  • Buna-N is the most commonly used O-Ring material due to its strength and durability
  • It is suitable for a broad range of fluids including oils, water, and mild chemicals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.61/each

Specifications

Dimensions

  • Inside Diameter  
    31.6 mm
  • Outside Diameter  
    36.4 mm

Details

  • Color
    Black
  • Cross Section
    2.4 mm
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Grade
    Standard
  • Material
    Buna-N
  • Product Type
    O-Rings
  • Standard Package Quantity
    25
  • Temperature Range
    -40° to 250° F
  • UPC_NO
    193005202033
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)