Motion
ZUSAH2.7X16.9

USA INDUSTRIALS INC
ZUSAH2.7X16.9

Buna-N O-Ring - 2.7mm Wide 16.9mm ID - Pack of 50
MI ITEM #11482168
MFR #ZUSAH2.7X16.9
List Price$11.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSAH2.7X16.9

Buna-N O-Ring - 2.7mm Wide 16.9mm ID - Pack of 50
MI ITEM #11482168
MFR #ZUSAH2.7X16.9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.52/each for your price

Overview

Mfr description
ZUSAH2.7X16.9 BUNA-N O-RING - 2.7MM WIDE
  • Buna-N is the most commonly used O-Ring material due to its strength and durability
  • It is suitable for a broad range of fluids including oils, water, and mild chemicals

Specifications

  • Cross Section
    2.7 mm
  • Inside Diameter
  • Color
    Black
  • Outside Diameter
  • Material
    Buna-N
  • Cross Section Shape
    Round
  • Temperature Range
    -40° to 250° F
  • Durometer
    70A
  • Standard Package Quantity
    50
  • Grade
    Standard
  • Product Type
    O-Rings
  • UPC_NO
    193005203900

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text