Motion
ZUSAH2X14.5
Buna-N O-Ring - 2mm Wide 14.5mm ID - Pack of 50
Mi Item #11482196
MFR #ZUSAH2X14.5
Price$13.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Buna-N O-Ring - 2mm Wide 14.5mm ID - Pack of 50
Mi Item #11482196
MFR #ZUSAH2X14.5

Mfr description
ZUSAH2X14.5 BUNA-N O-RING - 2MM WIDE 14.
  • Buna-N is the most commonly used O-Ring material due to its strength and durability
  • It is suitable for a broad range of fluids including oils, water, and mild chemicals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.33/each

Specifications

Dimensions

  • Inside Diameter  
    14.5 mm
  • Outside Diameter  
    18.5 mm

Details

  • Color
    Black
  • Cross Section
    2 mm
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Grade
    Standard
  • Material
    Buna-N
  • Product Type
    O-Rings
  • Standard Package Quantity
    50
  • Temperature Range
    -40° to 250° F
  • UPC_NO
    193005204228
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)