Motion
ZUSAH2x53
Buna-N O-Ring - 2mm Wide 53mm ID - Pack of 25
MI ITEM #11482277
MFR #ZUSAH2x53
List Price$15.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Buna-N O-Ring - 2mm Wide 53mm ID - Pack of 25
MI ITEM #11482277
MFR #ZUSAH2x53

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.45/each for your price

Overview

Mfr description
ZUSAH2X53 BUNA-N O-RING - 2MM WIDE 53MM
  • Buna-N is the most commonly used O-Ring material due to its strength and durability
  • It is suitable for a broad range of fluids including oils, water, and mild chemicals

Specifications

  • Cross Section
    2 mm
  • Inside Diameter
  • Color
    Black
  • Outside Diameter
  • Material
    Buna-N
  • Cross Section Shape
    Round
  • Temperature Range
    -40° to 250° F
  • Durometer
    70A
  • Standard Package Quantity
    25
  • Grade
    Standard
  • Product Type
    O-Rings
  • UPC_NO
    193005205232

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text