Motion
ZUSAH3.5x37.7

USA INDUSTRIALS INC
ZUSAH3.5x37.7

Buna-N O-Ring - 3.5mm Wide 37.7mm ID - Pack of 25
MI ITEM #11482433
MFR #ZUSAH3.5x37.7
Price$12.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSAH3.5x37.7

Buna-N O-Ring - 3.5mm Wide 37.7mm ID - Pack of 25
MI ITEM #11482433
MFR #ZUSAH3.5x37.7

Mfr description
ZUSAH3.5X37.7 BUNA-N O-RING - 3.5MM WIDE
  • Buna-N is the most commonly used O-Ring material due to its strength and durability
  • It is suitable for a broad range of fluids including oils, water, and mild chemicals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.75/each

Specifications

Dimensions

  • Inside Diameter  
    37.7 mm
  • Outside Diameter  
    44.7 mm

Details

  • Color
    Black
  • Cross Section
    3.5 mm
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Grade
    Standard
  • Material
    Buna-N
  • Product Type
    O-Rings
  • Standard Package Quantity
    25
  • Temperature Range
    -40° to 250° F
  • UPC_NO
    193005207175

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)