Motion
ZUSAH3X169.5
Buna-N O-Ring - 3mm Wide 169.5mm ID - Pack of 5
Mi Item #11482586
MFR #ZUSAH3X169.5
Price$18.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Buna-N O-Ring - 3mm Wide 169.5mm ID - Pack of 5
Mi Item #11482586
MFR #ZUSAH3X169.5

Mfr description
ZUSAH3X169.5 BUNA-N O-RING - 3MM WIDE 16
  • Buna-N is the most commonly used O-Ring material due to its strength and durability
  • It is suitable for a broad range of fluids including oils, water, and mild chemicals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.16/each

Specifications

Dimensions

  • Inside Diameter  
    169.5 mm
  • Outside Diameter  
    175.5 mm

Details

  • Color
    Black
  • Cross Section
    3 mm
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Grade
    Standard
  • Material
    Buna-N
  • Product Type
    O-Rings
  • Standard Package Quantity
    5
  • Temperature Range
    -40° to 250° F
  • UPC_NO
    193005209803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)