Motion
ZUSAH4X165
Buna-N O-Ring - 4mm Wide 165mm ID - Pack of 2
MI ITEM #11482829
MFR #ZUSAH4X165
List Price$13.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Buna-N O-Ring - 4mm Wide 165mm ID - Pack of 2
MI ITEM #11482829
MFR #ZUSAH4X165

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.11/each for your price

Overview

Mfr description
ZUSAH4X165 BUNA-N O-RING - 4MM WIDE 165M
  • Buna-N is the most commonly used O-Ring material due to its strength and durability
  • It is suitable for a broad range of fluids including oils, water, and mild chemicals

Specifications

  • Cross Section
    4 mm
  • Inside Diameter
  • Color
    Black
  • Outside Diameter
  • Material
    Buna-N
  • Cross Section Shape
    Round
  • Temperature Range
    -40° to 250° F
  • Durometer
    70A
  • Standard Package Quantity
    2
  • Grade
    Standard
  • Product Type
    O-Rings
  • UPC_NO
    193005212865

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text