Motion
ZUSAH5X275
Buna-N O-Ring - 5mm Wide 275mm ID - Pack of 1
MI ITEM #11483077
MFR #ZUSAH5X275
Price$14.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Buna-N O-Ring - 5mm Wide 275mm ID - Pack of 1
MI ITEM #11483077
MFR #ZUSAH5X275

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.82/each

Specifications

Dimensions

  • Inside Diameter  
    275 mm
  • Outside Diameter  
    285 mm

Details

  • Color
    Black
  • Cross Section
    5 mm
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Grade
    Standard
  • Material
    Buna-N
  • Product Type
    O-Rings
  • Standard Package Quantity
    1
  • Temperature Range
    -40° to 250° F
  • UPC_NO
    193005216801

Overview

Mfr description
ZUSAH5X275 BUNA-N O-RING - 5MM WIDE 275M
  • Buna-N is the most commonly used O-Ring material due to its strength and durability
  • It is suitable for a broad range of fluids including oils, water, and mild chemicals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought