Motion
ZUSAH50228
Soft Buna-N O-Ring - Dash 228 - Pack of 10
MI ITEM #11483333
MFR #ZUSAH50228
Your Price$11.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Soft Buna-N O-Ring - Dash 228 - Pack of 10
MI ITEM #11483333
MFR #ZUSAH50228

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.74/each(List $14.67)

Overview

Mfr description
ZUSAH50228 SOFT BUNA-N O-RING - DASH 228
  • Soft durometer makes these easier to compress than standard Buna-N
  • This makes them an ideal seal at low pressures or when needing to conform to worn grooves
  • Buna-N is the most commonly used O-Ring material due to its strength and durability
  • It is suitable for a broad range of fluids including oils, water, and mild chemicals

Specifications

  • Cross Section
    0.139 in
  • Inside Diameter
  • Color
    Black
  • Outside Diameter
  • Material
    Buna-N
  • Cross Section Shape
    Round
  • Temperature Range
    -40° to 250° F
  • Durometer
    50A
  • Standard Package Quantity
    10
  • Grade
    Standard
  • Product Type
    O-Rings
  • UPC_NO
    193005215880

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text