Motion
ZUSAHSQ70006
Square Profile Buna-N O-Ring - Dash 006 - Pack of 100
MI ITEM #11483478
MFR #ZUSAHSQ70006
Your Price$9.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square Profile Buna-N O-Ring - Dash 006 - Pack of 100
MI ITEM #11483478
MFR #ZUSAHSQ70006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.33/each(List $11.67)

Overview

Mfr description
ZUSAHSQ70006 SQUARE PROFILE BUNA-N O-RIN
  • Square profile O-Rings require less squeeze to make an effective seal and won’t roll or twist in moving applications
  • Buna-N is the most commonly used O-Ring material due to its strength and durability
  • It is suitable for a broad range of fluids including oils, water, and mild chemicals

Specifications

  • Cross Section
    .070 in
  • Inside Diameter
  • Color
    Black
  • Outside Diameter
  • Material
    Buna-N
  • Cross Section Shape
    Square
  • Temperature Range
    -40° to 250° F
  • Durometer
    70A
  • Standard Package Quantity
    100
  • Grade
    Standard
  • Product Type
    O-Rings
  • UPC_NO
    193005338039

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought