Motion
ZUSAHSQ70137
Square Profile Buna-N O-Ring - Dash 137 - Pack of 25
MI ITEM #11483514
MFR #ZUSAHSQ70137
Price$23.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square Profile Buna-N O-Ring - Dash 137 - Pack of 25
MI ITEM #11483514
MFR #ZUSAHSQ70137

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.00/each

Specifications

Dimensions

  • Inside Diameter  
    2.050 in
  • Outside Diameter  
    2.256 in

Details

  • Color
    Black
  • Cross Section
    .103 in
  • Cross Section Shape
    Square
  • Durometer
    70A
  • Grade
    Standard
  • Material
    Buna-N
  • Product Type
    O-Rings
  • Standard Package Quantity
    25
  • Temperature Range
    -40° to 250° F
  • UPC_NO
    193005338398

Overview

Mfr description
ZUSAHSQ70137 SQUARE PROFILE BUNA-N O-RIN
  • Square profile O-Rings require less squeeze to make an effective seal and won’t roll or twist in moving applications
  • Buna-N is the most commonly used O-Ring material due to its strength and durability
  • It is suitable for a broad range of fluids including oils, water, and mild chemicals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought