Motion
ZUSAH70LUB016

USA INDUSTRIALS INC
ZUSAH70LUB016

Internally Lubricated Buna-N O-Ring - Dash 016 - Pack of 25
MI ITEM #11483680
MFR #ZUSAH70LUB016
List Price$19.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSAH70LUB016

Internally Lubricated Buna-N O-Ring - Dash 016 - Pack of 25
MI ITEM #11483680
MFR #ZUSAH70LUB016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.97/each for your price

Overview

Mfr description
ZUSAH70LUB016 INTERNALLY LUBRICATED BUNA
  • These O-Rings contain an internal lubricant which eliminates the need for lubrication during installation, reduces drag during use, and prevents O-Rings from sticking during startup after periods of downtime
  • Buna-N is the most commonly used O-Ring material due to its strength and durability
  • It is suitable for a broad range of fluids including oils, water, and mild chemicals

Specifications

  • Cross Section
    0.070 in
  • Inside Diameter
  • Color
    Black
  • Outside Diameter
  • Material
    Buna-N
  • Cross Section Shape
    Round
  • Temperature Range
    -30° to 250° F
  • Durometer
    70A
  • Standard Package Quantity
    25
  • Grade
    Internally Lubricated
  • Product Type
    O-Rings
  • UPC_NO
    193005223748

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text