Motion
ZUSAH70LUB121

USA INDUSTRIALS INC
ZUSAH70LUB121

Internally Lubricated Buna-N O-Ring - Dash 121 - Pack of 10
MI ITEM #11483709
MFR #ZUSAH70LUB121
Price$25.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSAH70LUB121

Internally Lubricated Buna-N O-Ring - Dash 121 - Pack of 10
MI ITEM #11483709
MFR #ZUSAH70LUB121

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25.10/each

Specifications

Dimensions

  • Inside Diameter  
    1.049 in
  • Outside Diameter  
    1.255 in

Details

  • Color
    Black
  • Cross Section
    0.103 in
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Grade
    Internally Lubricated
  • Material
    Buna-N
  • Product Type
    O-Rings
  • Standard Package Quantity
    10
  • Temperature Range
    -30° to 250° F
  • UPC_NO
    193005224288

Overview

Mfr description
ZUSAH70LUB121 INTERNALLY LUBRICATED BUNA
  • These O-Rings contain an internal lubricant which eliminates the need for lubrication during installation, reduces drag during use, and prevents O-Rings from sticking during startup after periods of downtime
  • Buna-N is the most commonly used O-Ring material due to its strength and durability
  • It is suitable for a broad range of fluids including oils, water, and mild chemicals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought