Motion
ZUSAH70MD005
Metal Detectable FDA Buna-N O-Ring - Dash 005 - Pack of 25
MI ITEM #11483733
MFR #ZUSAH70MD005
List Price$11.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metal Detectable FDA Buna-N O-Ring - Dash 005 - Pack of 25
MI ITEM #11483733
MFR #ZUSAH70MD005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.09/each for your price

Overview

Mfr description
ZUSAH70MD005 METAL DETECTABLE FDA BUNA-N
  • Metal fillers allow these FDA O-Rings to be picked up by metal detection systems should they tear or fall into the process stream
  • Buna-N is the most commonly used O-Ring material due to its strength and durability
  • It is suitable for a broad range of fluids including oils, water, and mild chemicals

Specifications

  • Cross Section
    0.070 in
  • Inside Diameter
  • Color
    Black
  • Outside Diameter
  • Material
    Buna-N
  • Cross Section Shape
    Round
  • Temperature Range
    -40° to 250° F
  • Durometer
    70A
  • Standard Package Quantity
    25
  • Grade
    Metal Detectable
  • Specifications Met
    FDA
  • UPC_NO
    193005227531
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text