Motion
ZCLNH70FDA009

USA INDUSTRIALS INC
ZCLNH70FDA009

Clean Room Buna-N O-Ring - Dash 009 - Pack of 25
MI ITEM #11483789
MFR #ZCLNH70FDA009
List Price$28.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZCLNH70FDA009

Clean Room Buna-N O-Ring - Dash 009 - Pack of 25
MI ITEM #11483789
MFR #ZCLNH70FDA009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.38/each for your price

Overview

Mfr description
ZCLNH70FDA009 CLEAN ROOM BUNA-N O-RING -
  • These Food Grade O-Rings are cleaned and bagged in an ISO Class 10,000 Clean Room to remove surface contaminants
  • Buna-N is the most commonly used O-Ring material due to its strength and durability
  • It is suitable for a broad range of fluids including oils, water, and mild chemicals

Specifications

  • Cross Section
    0.070 in
  • Inside Diameter
  • Color
    White
  • Outside Diameter
  • Material
    Buna-N
  • Cross Section Shape
    Round
  • Temperature Range
    -40° to 250° F
  • Durometer
    70A
  • Standard Package Quantity
    25
  • Grade
    Clean Room
  • Specifications Met
    FDA, ISO Class 10,000 Clean Room
  • UPC_NO
    193005136284
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text