Motion
ZCLNH70FDA122

USA INDUSTRIALS INC
ZCLNH70FDA122

Clean Room Buna-N O-Ring - Dash 122 - Pack of 25
MI ITEM #11483813
MFR #ZCLNH70FDA122
Price$40.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZCLNH70FDA122

Clean Room Buna-N O-Ring - Dash 122 - Pack of 25
MI ITEM #11483813
MFR #ZCLNH70FDA122

Mfr description
ZCLNH70FDA122 CLEAN ROOM BUNA-N O-RING -
  • These Food Grade O-Rings are cleaned and bagged in an ISO Class 10,000 Clean Room to remove surface contaminants
  • Buna-N is the most commonly used O-Ring material due to its strength and durability
  • It is suitable for a broad range of fluids including oils, water, and mild chemicals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.86/each

Specifications

Dimensions

  • Inside Diameter  
    1.112 in
  • Outside Diameter  
    1.318 in

Details

  • Color
    White
  • Cross Section
    0.103 in
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Grade
    Clean Room
  • Material
    Buna-N
  • Product Type
    O-Rings
  • Specifications Met
    FDA, ISO Class 10,000 Clean Room
  • Standard Package Quantity
    25
  • Temperature Range
    -40° to 250° F
  • UPC_NO
    193005136529

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)