Motion
ZUSAV70011
O-Ring - 0.070 in Cross Section, 0.301 in ID, 0.441 in OD, Viton Material
Mi Item #11483836
MFR #ZUSAV70011
Price$6.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 0.070 in Cross Section, 0.301 in ID, 0.441 in OD, Viton Material
Mi Item #11483836
MFR #ZUSAV70011

Mfr description
ZUSAV70011 VITON O-RING DASH 011 25/PK
  • Viton O-Rings have excellent resistance to a broad range of chemicals, oils, water, and high temperatures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.63/each

Specifications

Dimensions

  • Inside Diameter  
    0.301 in
  • Outside Diameter  
    0.441 in

Details

  • Color
    Black
  • Cross Section
    0.070 in
  • Cross Section Shape
    Round
  • Durometer
    75A
  • Grade
    Standard
  • Material
    Viton
  • Product Type
    O-Rings
  • Standard Package Quantity
    25
  • Temperature Range
    -15° to 400° F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)