Overview
Mfr description
ZUSAV70012 VITON O-RING DASH 012 25/PK
- Viton O-Rings have excellent resistance to a broad range of chemicals, oils, water, and high temperatures
Specifications
- Cross Section0.070 in
- Inside Diameter
- ColorBlack
- Outside Diameter
- MaterialViton
- Cross Section ShapeRound
- Temperature Range-15° to 400° F
- Durometer75A
- Standard Package Quantity25
- GradeStandard
- Product TypeO-Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data