Motion
ZUSAV2.5X106
Viton O-Ring - 2.5mm Wide 106mm ID - Pack of 2
MI ITEM #11484144
MFR #ZUSAV2.5X106
List Price$14.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Viton O-Ring - 2.5mm Wide 106mm ID - Pack of 2
MI ITEM #11484144
MFR #ZUSAV2.5X106

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.90/each for your price

Overview

Mfr description
ZUSAV2.5X106 VITON O-RING - 2.5MM WIDE 1
  • Viton O-Rings have excellent resistance to a broad range of chemicals, oils, water, and high temperatures

Specifications

  • Cross Section
    2.5 mm
  • Inside Diameter
  • Color
    Black
  • Outside Diameter
  • Material
    Viton
  • Cross Section Shape
    Round
  • Temperature Range
    -15° to 400° F
  • Durometer
    75A
  • Standard Package Quantity
    2
  • Grade
    Standard
  • Product Type
    O-Rings
  • UPC_NO
    193005275860

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text