Motion
ZUSAV3.1X84.4

USA INDUSTRIALS INC
ZUSAV3.1X84.4

Viton O-Ring - 3.1mm Wide 84.4mm ID - Pack of 2
MI ITEM #11484283
MFR #ZUSAV3.1X84.4
Price$15.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSAV3.1X84.4

Viton O-Ring - 3.1mm Wide 84.4mm ID - Pack of 2
MI ITEM #11484283
MFR #ZUSAV3.1X84.4

Mfr description
ZUSAV3.1X84.4 VITON O-RING - 3.1MM WIDE
  • Viton O-Rings have excellent resistance to a broad range of chemicals, oils, water, and high temperatures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.28/each

Specifications

Dimensions

  • Inside Diameter  
    84.4 mm
  • Outside Diameter  
    90.6 mm

Details

  • Color
    Black
  • Cross Section
    3.1 mm
  • Cross Section Shape
    Round
  • Durometer
    75A
  • Grade
    Standard
  • Material
    Viton
  • Product Type
    O-Rings
  • Standard Package Quantity
    2
  • Temperature Range
    -15° to 400° F
  • UPC_NO
    193005279219

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)