Motion
ZUSAV3.5X24.7

USA INDUSTRIALS INC
ZUSAV3.5X24.7

Viton O-Ring - 3.5mm Wide 24.7mm ID - Pack of 1
MI ITEM #11484293
MFR #ZUSAV3.5X24.7
List Price$9.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSAV3.5X24.7

Viton O-Ring - 3.5mm Wide 24.7mm ID - Pack of 1
MI ITEM #11484293
MFR #ZUSAV3.5X24.7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.37/each for your price

Overview

Mfr description
ZUSAV3.5X24.7 VITON O-RING - 3.5MM WIDE
  • Viton O-Rings have excellent resistance to a broad range of chemicals, oils, water, and high temperatures

Specifications

  • Cross Section
    3.5 mm
  • Inside Diameter
  • Color
    Black
  • Outside Diameter
  • Material
    Viton
  • Cross Section Shape
    Round
  • Temperature Range
    -15° to 400° F
  • Durometer
    75A
  • Standard Package Quantity
    1
  • Grade
    Standard
  • Product Type
    O-Rings
  • UPC_NO
    193005279738

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text