Motion
ZUSAV5X165
Viton O-Ring - 5mm Wide 165mm ID - Pack of 1
Mi Item #11484498
MFR #ZUSAV5X165
Price$18.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Viton O-Ring - 5mm Wide 165mm ID - Pack of 1
Mi Item #11484498
MFR #ZUSAV5X165

Mfr description
ZUSAV5X165 VITON O-RING - 5MM WIDE 165MM
  • Viton O-Rings have excellent resistance to a broad range of chemicals, oils, water, and high temperatures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.21/each

Specifications

Dimensions

  • Inside Diameter  
    165 mm
  • Outside Diameter  
    175 mm

Details

  • Color
    Black
  • Cross Section
    5 mm
  • Cross Section Shape
    Round
  • Durometer
    75A
  • Grade
    Standard
  • Material
    Viton
  • Product Type
    O-Rings
  • Standard Package Quantity
    1
  • Temperature Range
    -15° to 400° F
  • UPC_NO
    193005285654
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)